Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GEAR KEEPER

KEY RETRACTOR LOW FRC

  • Item # 3KMJ3
  • My Part #
  • Mfr. Model # RT2-5850
  • Catalog Page # N/A
  • UNSPSC # 55121804
KEY RETRACTOR LOW FRC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Key Retractor
  • Type Low-Force
  • Material Nylon Line with Kevlar(R) Core Cable with 60-Lb. Break Strength
  • Overall Length (In.) 36
  • Fits 2" Belt or Pockets
  • For Use With Badge or Up to 7 Keys
  • Includes Stainless Steel 360-Degree Rotating Belt Clip
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms