Navigation Menu New

Access My Account, Order History, Lists and more here.

39CJ73 RT-34112 UNSPSC # 43191510

CB Mic Hanger: Retractable, 28 in Cord Lg, Nylon/Steel, Adj Mic Lanyard

  • Item # 39CJ73
  • Mfr. Model # RT-34112
  • UNSPSC # 43191510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

CB Mic Hanger: Retractable, 28 in Cord Lg, Nylon/Steel, Adj Mic Lanyard

  • Item # 39CJ73
  • Mfr. Model # RT-34112
  • UNSPSC # 43191510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item CB Mic Hanger
  • Mount Type Retractable
  • Cord Length 28 in
  • Material Nylon, Steel
  • Includes Adjustable Mic Lanyard
  • Color Black
Back to Top