ST
GE

White Sealant, Silicone, 9.0 oz. Cartridge

  • Item # 11N101
  • My Part #
  • Mfr. Model # M90025-30
  • Catalog Page # 2228
  • UNSPSC # 31201616
White Sealant, Silicone, 9.0 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Ceramic,Concrete,Glass,Metal,Plastic,Wood
  • Sealant Base Silicone
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 9.0 oz.
  • Sealant Properties Flexible,Paintable,Waterproof
  • Begins to Harden 20 min.
  • Full Cure 1 day
  • Performance Temp. Range -30 Degrees to 150 Degrees F
  • Application Temp. Range 40 Degrees to 120 Degrees F
  • Specific Gravity 1.48
  • Flash Point Greater Than 200 Degrees F
  • VOC 40g/L
  • Application For Kitchen and Bath
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.


  • Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


White Sealant, Silicone, 9.0 oz. Cartridge is rated 4.7 out of 5 by 41.
Rated 5 out of 5 by from Super convenient I really have used a lot of caulk and silicone around the bathroom to prevent mold and mildew. This worked just great. It's comparable to the store bought caulk. Definitely a higher quality and I would love to use it in more ways than just in the bathroom or kitchen. I recommend this product and will continue to use this product! [This review was collected as part of a promotion.]
Date published: 2018-08-17
Rated 5 out of 5 by from I would buy this again I love this product because its reliable [This review was collected as part of a promotion.]
Date published: 2018-08-11
Rated 5 out of 5 by from I would buy this again! I like that I could use this on my bath tub there was a space in between the tub and wall where the old caulk was coming off and this worked perfectly! I have had ot on there for about 3 weeks and it is still perfect! [This review was collected as part of a promotion.]
Date published: 2018-08-10
Rated 4 out of 5 by from Amazing Product would buy it again Amazing product used it to seal some windows and for a dry wall and bathroom project and worked perfectly applies on smooth and dries off fast. [This review was collected as part of a promotion.]
Date published: 2018-08-10
Rated 4 out of 5 by from I would buy this product again This product was very easy to use! Went in very easy, not too much at once. Blends right in & dried fast. [This review was collected as part of a promotion.]
Date published: 2018-08-09
Rated 5 out of 5 by from Great Versatile Caulk offering a Smooth Paintable Finish Great caulk with good application process. Worked well with my regular caulking gun. Dried to a smooth paintable finish that held the paint well, No noticeable shrinkage upon drying, Overall very happy with this product and will use again for future caulking needs, [This review was collected as part of a promotion.]
Date published: 2018-08-08
Rated 4 out of 5 by from Got the job done I've been waiting to review to see how it held up. It's been a couple months and so far so good. It seems to be working fine. [This review was collected as part of a promotion.]
Date published: 2018-08-08
Rated 4 out of 5 by from Excellent Caulk I used the caulk for a simple bathroom job. The old caulk was prone to mold and mildew. I needed something more effective at keeping the mold and mildew away. First off, this solution cures pretty fast. Easily dried by 30 minutes. Kids were in the tub soon after. Weeks later and there are still no signs of mildew and mold. Great product. [This review was collected as part of a promotion.]
Date published: 2018-07-24
  • y_2019, m_1, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_41
  • loc_en_US, sid_11N101, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.