TP
GE

Pushbutton Enclosure, 12 NEMA Rating, Number of Columns: 4

  • Item # 6CJY3
  • My Part #
  • Mfr. Model # 080HEG44
  • Catalog Page # N/A
  • UNSPSC # 39121512
Pushbutton Enclosure, 12 NEMA Rating, Number of Columns: 4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Enclosures~Pushbutton Enclosures


$174.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Install this push-button enclosure for use with a 22mm operator. Wall mountable. for use with C-2000.

View More

Technical Specs

  • Item Pushbutton Enclosure
  • Number of Columns 4
  • Number of Holes 16
  • NEMA Rating 12
  • Conduit Size No Conduit Entrance Holes Provided
  • Hole Size 22mm
  • Material Sheet Steel
  • Height 12.75"
  • Width 11.5"
  • Depth 4.25"
  • Color Gray
  • For Use With C-2000
  • Mounting Style Wall Mount
  • Standards UL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products