ST
GE

Plug Adapter, White, Connector Type: 5-15R, Plug Configuration: 5-15P

  • Item # 53TZ17
  • My Part #
  • Mfr. Model # 52203
  • Catalog Page # 396
  • UNSPSC # 39121402
Plug Adapter, White, Connector Type: 5-15R, Plug Configuration: 5-15P close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GE plug adapter is a 3-outlet grounded tap that adds versatility to your electrical outlets.
• Add more outlets where you need them most.
• This handy adaptor quickly converts 1 grounded outlet into 3.

View More

Technical Specs

  • Item Plug Adapter
  • Number of Outlets 3
  • Voltage 125VAC
  • Amps 15
  • Watts 1875
  • Color White
  • Circuit Breaker No
  • Slot End Rating 15A 125V
  • Slot End Style Straight Blade
  • NEMA Connector 5-15R
  • Blade End Rating 15A 125V
  • Blade End Style Straight Blade
  • Plug Configuration 5-15P
  • Connector Type 5-15R
  • Standards UL/CUL
  • Power Indicator No
  • Outlet Surge Protection No
  • Telephone/Fax Surge Protection No
  • Plug Configuration - Ext. Cords and Power Strips Right Angle, No Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.