C3
GE

Non-Illuminated Selector Switch, Size: 22mm, Position: 2, Action: Maintained / Maintained

  • Item # 49A725
  • My Part #
  • Mfr. Model # P9CSMD0NN12N0
  • Catalog Page # N/A
  • UNSPSC # 39121513
Non-Illuminated Selector Switch, Size: 22mm, Position: 2, Action: Maintained / Maintained close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This non-illuminated selector switch includes a knob operator and 2 contact blocks.

View More

Technical Specs

  • Item Non-Illuminated Selector Switch
  • Size 22mm
  • Position 2
  • Action Maintained / Maintained
  • Contact Form 1NO/1NC
  • Type of Operator Knob
  • Color Black
  • Key Removal No Key
  • Operator Head Material Polished Chrome
  • Basic Material Plastic
  • Bezel Material Plastic
  • Bezel Color Silver
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation Not Rated
  • NEMA Rating 4X
  • IP Rating 66
  • Cam D
  • Switch Operation @ Position A Sin Tercera Posición
  • Switch Operation @ Position B XO
  • Switch Operation @ Position C No Third Position
  • Switch Operation @ Position D No Fourth Position
  • Standards UL Listed, CSA Certified
  • Includes (2) Contact Blocks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.