ST
GE

Light Gray Window and Door Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 22N761
  • My Part #
  • Mfr. Model # GE50.08
  • Catalog Page # 2296
  • Catalog Group # D0271
  • UNSPSC # 31201606
Light Gray Window and Door Sealant, Silicone, 10.1 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.29 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GE Silicone II Window and Door is waterproof, flexible, and won't crack, crumble, or degrade. Can be exposed to water as soon as 3 hr. after application. Shrink- and crack-proof.

View More

Technical Specs

  • Item Window and Door Sealant
  • Adhesive Grouping Sealant
  • For Use On Concrete,Glass,Masonry,Metal,Plastic,Wood
  • Sealant Base Silicone
  • Sealant Color Family Grays
  • Color Light Gray
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Crack-Proof,Flexible,Indoor,Mold/Mildew Resistant,Shrink-Proof,Waterproof
  • Begins to Harden 30 min.
  • Full Cure 1 day
  • Performance Temp. Range -60 Degrees to 400 Degrees F
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Specific Gravity 1.05
  • Flash Point 199 Degrees F
  • VOC 27g/L
  • For Use With Windows, Doors, Siding, Trim, Molding, Baseboards, Vents, Around wires/pipes
  • Application For Windows, Doors, Siding, Trim, Molding, Baseboards, Vents, Around Wires/Pipes
  • Meets ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Armenia, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Barbados, Belgium, Bulgaria, Bahrain, Benin, Bermuda, Brunei Darussalam, Brazil, Cocos Islands, The Democratic Republic of the Congo, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Costa Rica, Czech Republic, Germany, Djibouti, Denmark, Dominican Republic, Ecuador, Estonia, Western Sahara, Eritrea, Spain, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Hungary, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Kenya, Kirghizia, Cambodia, Kiribati, St. Kitts and Nevis, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liberia, Lesotho, Luxembourg, Latvia, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Mongolia, Northern Mariana Islands, Martinique, Mauritania, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, New Caledonia, Niger, Nigeria, Nicaragua, Netherlands, Norway, Nauru, Niue Islands, New Zealand, Oman, Panama, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Palestinian Territory, Paraguay, Qatar, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Sudan, Sweden, Singapore, Saint Helena, Svalbard, Slovakia, Sierra Leone, San Marino, Somalia, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Swaziland, French Southern Territories, Togo, Tajikistan, Tonga, Turkey, Tuvalu, Tanzania, Uganda, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Western Samoa, Yemen, Mayotte, and Zimbabwe.

  • This item is restricted for international sale.


  • Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.