Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GE LIGHTING

40 Watts U-Shaped Fluorescent Lamp, T12, Medium Bi-Pin (G13), 3050 Lumens, 4100K Bulb Color Temp.

  • Item # 6V727
  • Mfr. Model # F40SP41/U/6
  • Catalog Page # N/A
  • UNSPSC # 39101605
40 Watts U-Shaped Fluorescent Lamp, T12, Medium Bi-Pin (G13), 3050 Lumens, 4100K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Bulb Shape T12
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 22-1/2"
  • Bulb Bend Radius 6"
  • Light Bulb Dia. 1-1/2"
  • Watts 40
  • Light Appearance 4000 to 4999K, Cool White
  • Lumens 3050
  • Average Bulb Life 14,000 hr.
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Bulb Type U-Bend
  • Bulb Color Temp. 4100K
  • Color Rendering Index 72
  • Bulb Start Type Rapid
  • Voltage 100
  • Bulb Designation F40SP*/U/6
  • ANSI Code 78901-ANSI-4029-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.