Skip Content

DV
GE LIGHTING

35 Watts U-Shaped Fluorescent Lamp, T12, 4100K Bulb Color Temp.

  • Item # 4HY87
  • My Part #
  • Mfr. Model # F35CW/U6/WM/CVG
  • Catalog Page # N/A
  • UNSPSC # 39101605
U-Shaped Fluorescent Lamp,T12,4100K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Bulb Shape T12
  • Max. Overall Bulb Length 22-1/2"
  • Bulb Bend Radius 6"
  • Watts 35
  • Average Bulb Life 18,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 4100K
  • Bulb Designation F35CW/U/6/ECO/CVG
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products