Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

U-Shaped Fluorescent Lamp, 1" Lamp Dia., T8 Bulb Shape, 6" Bend Radius

  • Item# 3V977
  • Mfr. Model# F32T8/SPX41/U/6
  • Catalog Page# N/A
  • UNSPSC# 39101605
U-Shaped Fluorescent Lamp, 1" Lamp Dia., T8 Bulb Shape, 6" Bend Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Overall Bulb Shape T
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 22-1/2"
  • Bulb Bend Radius 6"
  • Light Bulb Dia. 1"
  • Watts 32
  • Lumens 2800
  • Average Bulb Life 20,000 hr.
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Bulb Color Temp. 4100K
  • Color Rendering Index 86
  • Bulb Start Type Rapid
  • Voltage 137
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Designation F32T8/SPX*/U/6
  • ANSI Code 78901-ANSI-4027-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.