Skip Content

DV
GE LIGHTING

32 Watts U-Shaped Fluorescent Lamp, T8, 3000K Bulb Color Temp.

  • Item # 3V975
  • My Part #
  • Mfr. Model # F32T8/SPX30/U/6
  • Catalog Page # N/A
  • UNSPSC # 39101605
U-Shaped Fluorescent Lamp,T8,3000K,Warm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Bulb Shape T8
  • Max. Overall Bulb Length 22-1/2"
  • Bulb Bend Radius 6"
  • Watts 32
  • Average Bulb Life 20,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 3000K
  • Voltage 137
  • Bulb Designation F32T8/SPX*/1
  • ANSI Code 78901-ANSI-4027-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products