Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

U-Shaped Fluorescent Lamp, 1" Lamp Dia., T8 Bulb Shape, 6" Bend Radius

  • Item# 2ETT6
  • Mfr. Model# F32T8/SPX41/U6/WM/ECO
  • Catalog Page# N/A
  • UNSPSC# 39101605
U-Shaped Fluorescent Lamp, 1" Lamp Dia., T8 Bulb Shape, 6" Bend Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Overall Bulb Shape T
  • Bulb Shape T8
  • Max. Overall Bulb Length 22-1/2"
  • Bulb Bend Radius 6"
  • Watts 30
  • Bulb Tone Cool
  • Average Bulb Life 24,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 4100K
  • Bulb Designation F32T8/SPX*/U/6/WM/ECO
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.