Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GE LIGHTING

40 Watts U-Shaped Fluorescent Lamp, T12, 3500K Bulb Color Temp.

  • Item# 1E458
  • Mfr. Model# F40SP35/U/3
  • Catalog Page# N/A
  • UNSPSC# 39101605
40 Watts U-Shaped Fluorescent Lamp, T12, 3500K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Bulb Shape T12
  • Max. Overall Bulb Length 22-1/2"
  • Bulb Bend Radius 3"
  • Watts 40
  • Average Bulb Life 14,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 3500K
  • Voltage 103
  • Bulb Designation F40SP*/U/3
  • ANSI Code 78901-ANSI-4028-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.