Skip Content

DV
GE LIGHTING

Trade Number D2S, 35 Watts Miniature Incandescent Bulb, T3, Sleeve, 85 Volt, 114 Lumens

  • Item # 3DXU5
  • My Part #
  • Mfr. Model # D2R Unit
  • Catalog Page # N/A
  • UNSPSC # 39101612
Trade Number D2S, 35 Watts Miniature Incandescent Bulb, T3, Sleeve, 85 Volt, 114 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Trade Number D2S
  • Bulb Shape T3
  • Bulb Base Type Sleeve
  • Voltage 85
  • Bulb Primary Application Automotive
  • Watts 35
  • Bulb Type Miniature
  • Average Bulb Life 1000 hr.
  • Lumens 114
  • Light Technology Incandescent
  • Max. Overall Bulb Length 3-3/32"
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General