Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GE LIGHTING

Trade Number D2S, 35 Watts Miniature Incandescent Bulb, T3, Sleeve, 85 Volt, 254 Lumens

  • Item # 3DXU3
  • My Part #
  • Mfr. Model # D2S Unit
  • Catalog Page # N/A
  • UNSPSC # 39101612
Trade Number D2S, 35 Watts Miniature Incandescent Bulb, T3, Sleeve, 85 Volt, 254 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in automotive applications.

View More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Trade Number D2S
  • Bulb Shape T3
  • Bulb Base Type Sleeve
  • Voltage 85
  • Bulb Primary Application Automotive
  • Watts 35
  • Bulb Type Miniature
  • Average Bulb Life 1000 hr.
  • Lumens 254
  • Light Technology Incandescent
  • Max. Overall Bulb Length 3-3/32"
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.