Skip Content

C3
GE LIGHTING

Trade Number 9006XS, 55 Watts Miniature Incandescent Bulb, T4, Axial Plastic (PG13)

  • Item # 2DAN4
  • My Part #
  • Mfr. Model # 9006XS/LL/BP
  • Catalog Page # N/A
  • UNSPSC # 39101612
Miniature Lamp,9006XS,55W,T4,13V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.06 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Overall Bulb Shape T
  • Trade Number 9006XS
  • Bulb Shape T4
  • Bulb Base Type Axial Plastic (PG13)
  • Voltage 13
  • Bulb Primary Application Automotive
  • Watts 55
  • Bulb Type Miniature
  • Average Bulb Life 2000 hr.
  • Lumens 1000
  • Light Technology Incandescent
  • Light Color White
  • Max. Overall Bulb Length 3-1/8"
  • Light Bulb Dia. 13/32"
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.