WV
GE LIGHTING

Trade Number 898, 3.0 Watts Miniature Incandescent Bulb, T3-1/4, Right Angle Prefocus (PGJ13)

  • Item # 3DXU2
  • My Part #
  • Mfr. Model # 898/BP
  • Catalog Page # N/A
  • UNSPSC # 39101612
Trade Number 898, 3.0 Watts Miniature Incandescent Bulb, T3-1/4, Right Angle Prefocus (PGJ13) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in automotive applications.

View More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Trade Number 898
  • Bulb Shape T3-1/4
  • Bulb Base Type Right Angle Prefocus (PGJ13)
  • Voltage 12
  • Bulb Primary Application Automotive
  • Watts 3.0
  • Bulb Type Miniature
  • Average Bulb Life 1900 hr.
  • Lumens 60
  • Light Technology Incandescent
  • Max. Overall Bulb Length 2-11/16"
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.