Skip Content

DV
GE LIGHTING

Trade Number 893NH, 38 Watts Miniature Incandescent Bulb, T3-1/4, Axial Plastic (PG13)

  • Item # 6DGU3
  • My Part #
  • Mfr. Model # 893NH/BP2
  • Catalog Page # N/A
  • UNSPSC # 39101612
Miniature Lamp,893NH,38W,T3 1/4,13V,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Overall Bulb Shape T
  • Trade Number 893NH
  • Bulb Shape T3-1/4
  • Bulb Base Type Axial Plastic (PG13)
  • Voltage 13
  • Bulb Primary Application Automotive
  • Watts 38
  • Bulb Type Miniature
  • Average Bulb Life 200 hr.
  • Lumens 942
  • Light Technology Incandescent
  • Max. Overall Bulb Length 2-11/16"
  • Light Bulb Dia. 13/32"
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions