Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GE LIGHTING

Trade Number 885, 50 Watts Miniature Incandescent Bulb, T3-1/4, Axial Plastic (PG13)

  • Item # 2DAN6
  • My Part #
  • Mfr. Model # 885/BP
  • Catalog Page # N/A
  • UNSPSC # 39101612
Trade Number 885, 50 Watts Miniature Incandescent Bulb, T3-1/4, Axial Plastic (PG13) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This miniature incandescent bulb is designed for use in automotive applications.

View More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Trade Number 885
  • Bulb Shape T3-1/4
  • Bulb Base Type Axial Plastic (PG13)
  • Voltage 13
  • Bulb Primary Application Automotive
  • Watts 50
  • Bulb Type Miniature
  • Average Bulb Life 200 hr.
  • Lumens 1257
  • Light Technology Incandescent
  • Max. Overall Bulb Length 2-11/16"
  • Light Bulb Dia. 13/32"
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.