Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GE LIGHTING

Trade Number 562, 10.0 Watts Miniature Incandescent Bulb, T3, Rigid Loop, 14 Volt, 75 Lumens

  • Item # 3BB10
  • My Part #
  • Mfr. Model # 562/BP2
  • Catalog Page # N/A
  • UNSPSC # 39101612
Trade Number 562, 10.0 Watts Miniature Incandescent Bulb, T3, Rigid Loop, 14 Volt, 75 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in general purpose applications.

View More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Trade Number 562
  • Bulb Shape T3
  • Bulb Base Type Rigid Loop
  • Voltage 14
  • Bulb Primary Application General Purpose
  • Watts 10.0
  • Bulb Type Miniature
  • Average Bulb Life 2000 hr.
  • Lumens 75
  • Light Technology Incandescent
  • Light Color White
  • Max. Overall Bulb Length 1-23/32"
  • Light Bulb Dia. 3/8"
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.