DV
GE LIGHTING

Trade Number 24NA, 3.0 Watts Miniature Incandescent Bulb, T2-3/4, Glass Wedge (W2x4.6d)

  • Item # 3BA83
  • My Part #
  • Mfr. Model # 24NA/BP2
  • Catalog Page # N/A
  • UNSPSC # 39101612
Trade Number 24NA, 3.0 Watts Miniature Incandescent Bulb, T2-3/4, Glass Wedge (W2x4.6d) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This miniature incandescent bulb is designed for use in automotive applications.

View More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Trade Number 24NA
  • Bulb Shape T2-3/4
  • Bulb Base Type Glass Wedge (W2x4.6d)
  • Voltage 14
  • Bulb Primary Application Automotive
  • Watts 3.0
  • Bulb Type Miniature
  • Bulb Amps 240mA
  • Average Bulb Life 1500 hr.
  • Lumens 19
  • Light Technology Incandescent
  • Max. Overall Bulb Length 29/32"
  • Light Bulb Dia. 21/64"
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.