DV
GE LIGHTING

Trade Number 2040, 8.0 Watts Miniature Incandescent Bulb, T2-1/4, Glass Wedge (W2x4.6d)

  • Item # 2DAW9
  • My Part #
  • Mfr. Model # 2040/BP
  • Catalog Page # N/A
  • UNSPSC # 39101612
Trade Number 2040, 8.0 Watts Miniature Incandescent Bulb, T2-1/4, Glass Wedge (W2x4.6d) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This miniature incandescent bulb is designed for use in automotive applications.

View More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Trade Number 2040
  • Bulb Shape T2-1/4
  • Bulb Base Type Glass Wedge (W2x4.6d)
  • Voltage 13
  • Bulb Primary Application Automotive
  • Watts 8.0
  • Bulb Type Miniature
  • Bulb Amps 625mA
  • Average Bulb Life 500 hr.
  • Lumens 132
  • Light Technology Incandescent
  • Light Color White
  • Max. Overall Bulb Length 1-1/4"
  • Light Bulb Dia. 5/16"
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None