Skip Content

DV
GE LIGHTING

Trade Number 1974, 20 Watts Miniature Incandescent Bulb, T3, Wire Terminal, 6 Volt, 126 Lumens

  • Item # 1C686
  • My Part #
  • Mfr. Model # 1974
  • Catalog Page # 507
  • UNSPSC # 39101612
Miniature Lamp,1974,20W,T3,6V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Trade Number 1974
  • Bulb Shape T3
  • Bulb Base Type Wire Terminal
  • Voltage 6
  • Bulb Primary Application Instrument
  • Watts 20
  • Bulb Type Miniature
  • Average Bulb Life 10,000 hr.
  • Lumens 126
  • Light Technology Incandescent
  • Max. Overall Bulb Length 1-9/64"
  • Light Bulb Dia. 1/2"
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None