Skip Content

WV
GE LIGHTING

Trade Number 1662, 10/28 Watts Miniature Incandescent Bulb, S8, Double Contact Index (BAY15d)

  • Item # 6VF76
  • My Part #
  • Mfr. Model # 1662
  • Catalog Page # N/A
  • UNSPSC # 39101612
Miniature Lamp,1662,10/28W,S8,28V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Overall Bulb Shape S
  • Trade Number 1662
  • Bulb Shape S8
  • Bulb Base Type Double Contact Index (BAY15d)
  • Voltage 28
  • Bulb Primary Application Aircraft
  • Watts 10/28
  • Bulb Type Miniature
  • Bulb Amps 930mA
  • Average Bulb Life 400/1000 hr.
  • Lumens 402/75
  • Light Technology Incandescent
  • Max. Overall Bulb Length 2"
  • Light Bulb Dia. 1"
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.