Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GE LIGHTING

Trade Number 15S11/3DC, 15.0 Watts Miniature Incandescent Bulb, S11, Double Contact Bayonet (BA15d)

  • Item# 5V273
  • Mfr. Model# 15S11/3DC-75V
  • Catalog Page# N/A
  • UNSPSC# 39101612
Trade Number 15S11/3DC, 15.0 Watts Miniature Incandescent Bulb, S11, Double Contact Bayonet (BA15d) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $18.54 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape S
  • Trade Number 15S11/3DC
  • Bulb Shape S11
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Voltage 75
  • Bulb Primary Application Railroad
  • Watts 15.0
  • Bulb Type Miniature
  • Average Bulb Life 3000 hr.
  • Lumens 138
  • Light Color Clear
  • Max. Overall Bulb Length 2-3/8"
  • Light Bulb Dia. 1-3/8"
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.