Skip Content

DV
GE LIGHTING

Trade Number 1154, 5.0/17 Watts Miniature Incandescent Bulb, S8, Double Contact Index (BAY15d)

  • Item # 3BA62
  • My Part #
  • Mfr. Model # 1154/BP2
  • Catalog Page # N/A
  • UNSPSC # 39101612
Trade Number 1154, 5.0/17 Watts Miniature Incandescent Bulb, S8, Double Contact Index (BAY15d) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape S
  • Trade Number 1154
  • Bulb Shape S8
  • Bulb Base Type Double Contact Index (BAY15d)
  • Voltage 6/7
  • Bulb Primary Application Automotive
  • Watts 5.0/17
  • Bulb Type Miniature
  • Bulb Amps 2630/750mA
  • Average Bulb Life 200/100 hr.
  • Lumens 264/38
  • Light Technology Incandescent
  • Max. Overall Bulb Length 2"
  • Light Bulb Dia. 1"
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.