Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GE LIGHTING

Surface Mount Fixture,4000K,5600 lm

  • Item # 48TK57
  • My Part #
  • Mfr. Model # WS4N0A3SVWHTE
  • Catalog Page # 436
  • UNSPSC # 39111521
Surface Mount Fixture,4000K,5600 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $146.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for back office, hallway, storage, and utility applications, the Lumination™ LED WS Series wrap mount fixture provides efficient, even light distribution. Its compact profile hugs the ceiling. The built-in light engine boards and driver are easily maintained. The lens can be removed for quick access.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light
  • Nominal Length 48"
  • Nominal Width 7"
  • Nominal Height 2-1/2"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 51.0
  • Lamp Watts - Fixtures 51.0
  • Fixture Voltage 120/277
  • Lumens 5600
  • Color Temp. 4000K
  • Color Rendering Index 80.0
  • Dimmable Yes
  • Lumens Per Watt 110.0
  • Light Technology LED
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lighting Certification DesignLights Consortium (DLC)
  • Light Color Warm White
  • Fixture Rated Life 50,000 hr.
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Fixture Temp. Range -22 Degrees to 104 Degrees F
  • Fixture Warranty 5 yr.
  • LED Replacement For 2 Lamp LFL
  • Includes Diffused Lambertian Cover
  • Standards cUL, DLC
  • For Use With Stairwells, Hallways, Garages, Damp or Dry Locations
  • Item LED Surface Mount Fixture
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.