TP
GE LIGHTING

Stairwell Fixture, LED, 98" Nominal Length, 7-13/64" Nominal Width, 111.0 Max. Fixture Wattage

  • Item # 48TL99
  • My Part #
  • Mfr. Model # ALR101V4718SNNSTKNW1PK
  • Catalog Page # N/A
  • UNSPSC # 39111521
Stairwell Fixture, LED, 98" Nominal Length, 7-13/64" Nominal Width, 111.0 Max. Fixture Wattage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $783.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for indoor and outdoor wet locations, the Albeo™ ALR1 Series LED luminaire is designed to meet recommended luminance and illuminance requirements for low bay and task level applications at 20 ft. or lower in commercial, warehouse, office, educational, retail, and data center settings. It offers high uniformity, excellent efficiency, and reduced glare in cooler and wash down applications. The precision lens system provides optimized illumination for an open floor plan.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight Strip Light
  • Nominal Length 98"
  • Nominal Width 7-13/64"
  • Nominal Height 5-13/64"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 111.0
  • Lamp Watts - Fixtures 111.0
  • Fixture Voltage 120 to 277
  • Lumens 14,800
  • Color Temp. 4000K
  • Color Rendering Index 70.0
  • Dimmable Yes
  • Lumens Per Watt 133.0
  • Light Technology LED
  • Emergency Battery Backup No
  • IP Rating 65
  • Number of Light Bars 1
  • Lighting Certification DesignLights Consortium (DLC)
  • Light Color Very Cool White
  • Fixture Rated Life 100,000 hr.
  • Fixture Housing Color White
  • Fixture Housing Material Fiberglass
  • Fixture Temp. Range -22 Degrees to 113 Degrees F
  • Fixture Warranty 5 yr.
  • LED Replacement For 1 Lamp LFL
  • Standards UL1598, UL8750, RoHs
  • Item Stairwell Fixture
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.