Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

15.0 Watts Screw-In CFL, R30, Medium Screw (E26), 720 Lumens, 2700K Bulb Color Temp.

  • Item # 4HY80
  • Mfr. Model # FLE15/2/R30/DV/827
  • Catalog Page # N/A
  • UNSPSC # 39101619
15.0 Watts Screw-In CFL, R30, Medium Screw (E26), 720 Lumens, 2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Screw-In CFL
  • Dimmable Yes
  • Wattage Equivalency 60W INC
  • Watts 15.0
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape R30
  • Light Appearance 2700 to 2999K, Soft White
  • Max. Overall Bulb Length 5-5/8"
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Bulb Type Reflector
  • Lumens 720
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 6000 hr.
  • Color Rendering Index 82
  • Bulb Designation FLE15/2/DV/R30
  • Bulb Start Type Program
  • Bulb Min. Starting Temp. 5 Degrees F
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Primary Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.