Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

CFL Lamp, 26W, CFL, R40, Med, 2700K, Dim

  • Item# 40D413
  • Mfr. Model# FLE26/2DMR40/BX
  • Catalog Page# 625
  • UNSPSC# 39101619
CFL Lamp, 26W,CFL,R40,Med,2700K, Dim close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $24.04 / each

Price $25.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape R
  • Dimmable Yes
  • Incandescent Equivalent Wattage 100
  • Watts 26
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape R40
  • Bulb Tone Soft White
  • Max. Overall Bulb Length 6-45/64"
  • Bulb Technology Fluorescent
  • Lumens 1300
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 8000 hr.
  • Color Rendering Index 82
  • Bulb Designation FLE26/2DMR40
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. 5 Degrees F
  • Standards Meets 2012 DOE Standards
  • Bulb Primary Application General Purpose
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.