Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GE LIGHTING

5-5/16" Soft White R30 Screw-In CFL, 16.0 Watts, 750 Lumens

  • Item# 2NJ81
  • Mfr. Model# FLE16/2/R30XL827
  • Catalog Page# 625
  • UNSPSC# 39101605
5-5/16" Soft White R30 Screw-In CFL, 16.0 Watts, 750 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.12 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Deliver flicker-free instant starts in less than 1 sec., and can reduce your energy costs up to 70%.

View More

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape R
  • Dimmable No
  • Incandescent Equivalent Wattage 60
  • Watts 16.0
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape R30
  • Light Appearance 2700 to 2999K, Soft White
  • Max. Overall Bulb Length 5-5/16"
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Bulb Type Reflector
  • Lumens 750
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 82
  • Bulb Designation FLE15/2/R30XL827
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 5 Degrees F
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Primary Application General Purpose
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.