WV
GE LIGHTING

Screw-In CFL, T2, Candelabra Screw (E12), Lumens 850, Dimmable No, Watts 13.0

  • Item # 22D161
  • My Part #
  • Mfr. Model # FLE13HT2/2CAND2P 120
  • Catalog Page # N/A
  • UNSPSC # 39101619
Screw-In CFL,  T2,  Candelabra Screw (E12),  Lumens 850,  Dimmable No,  Watts 13.0 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Lamps~Compact Fluorescent Lamps (CFL)


$3.09 / pkg. of 2

Web Price $36.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.
  • Clearance Item

Technical Specs

  • Item Screw-In CFL
  • Bulb Shape T2
  • Bulb Base Type Candelabra Screw (E12)
  • Lumens 850
  • Dimmable No
  • Wattage Equivalency 60W INC
  • Watts 13
  • Voltage 120
  • Bulb Type Standard
  • Color Temperature 2700K
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Primary Application Ceiling Fans
  • Color Rendering Index 82
  • Bulb Minimum Starting Temperature 5 Degrees F
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR(R) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products