Skip Content

DV
GE LIGHTING

Recessed Troffer, LED Replacement For 2 Lamp T8, 5000K, Lumens 2000, Fixture Rated Life 50,000 hr.

  • Item # 52XJ48
  • My Part #
  • Mfr. Model # LTL22A020MM850VQLTWHTE
  • Catalog Page # 433
  • UNSPSC # 39111521
LED Recessed Troffer,17W,2000 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Recessed Troffers

Product Details

This LED recessed troffer is ideal for new construction, remodel, or retrofit projects. It delivers bright, even LED light to a wide range of office, healthcare, and commercial applications. The LEDs help focus light where it is needed, without flickering or buzzing.

View More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Type - Fixtures Integrated LED
  • Dimmable No
  • Lumens 2000
  • Color Temp. 5000K
  • Color Rendering Index 80
  • Max. Fixture Wattage 17.0
  • Lumens Per Watt 117.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 24"
  • Fixture Width 24"
  • Fixture Height 3-3/4"
  • Fixture Item Recessed Troffer
  • Design Economy
  • Fixture Temp. Range -18 Degrees to 40 Degrees C
  • Standards cULus Listed for Damp Locations, DLC Qualified
  • Includes Opal Diffuser Lens
  • Fixture Warranty 5 yr.
  • LED Replacement For 2 Lamp T8
  • Emergency Back Up Battery No
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms