Skip Content

TP
GE LIGHTING

Recessed Troffer, LED Replacement For 2 Lamp T8, 3500K, Lumens 3300, Fixture Rated Life 50,000 hr.

  • Item # 52XJ41
  • My Part #
  • Mfr. Model # LTL22A033MM835VQLTWHTE
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED Recessed Troffer,30W,3-3/4" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LED recessed troffer is ideal for new construction, remodel, or retrofit projects. It delivers bright, even LED light to a wide range of office, healthcare, and commercial applications. The LEDs help focus light where it is needed, without flickering or buzzing.

View More

Technical Specs

  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Light Technology LED
  • Lighting Certification DLC 4.0
  • Lamp Type - Fixtures Integrated LED
  • Dimmable No
  • Color Temp. 3500K
  • Color Rendering Index 80
  • Max. Fixture Wattage 30.0
  • Lumens Per Watt 110.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 24"
  • Fixture Width 24"
  • Fixture Height 3-3/4"
  • Fixture Item Recessed Troffer
  • Design Economy
  • Fixture Temp. Range -18 Degrees to 40 Degrees C
  • Standards cULus Listed for Damp Locations, DLC Qualified
  • Includes Opal Diffuser Lens
  • Fixture Warranty 5 yr.
  • LED Replacement For 2 Lamp T8
  • Emergency Back Up Battery No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.