Skip Content

DV
GE LIGHTING

Recessed Troffer, LED Replacement For 2 Lamp T8 17W, 4000K, Lumens 3250, Fixture Rated Life 50,000 h

  • Item # 48TK39
  • My Part #
  • Mfr. Model # BV220A3AVWHTEEL
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED Recessed Troffer,23-45/64inL,3250 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Lumination™ BV Series LED luminaire is easy to install into a T-grid drop ceiling system. It delivers smooth, uniform light with no hotspots or banding. A gently curved lens punctuated by a sleek baffle creates a subtle sense of depth across the ceiling plane. This troffer is suitable for use in office, healthcare, commercial, educational, and retail settings.

View More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 3250
  • Color Temp. 4000K
  • Color Rendering Index 80
  • Max. Fixture Wattage 33.0
  • Lumens Per Watt 98.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 23-45/64"
  • Fixture Width 23-29/32"
  • Fixture Height 4-1/2"
  • Fixture Item Recessed Troffer
  • Design Architectural Troffer
  • Fixture Temp. Range 0 Degrees to 104 Degrees F
  • Standards UL Listed
  • Includes Integrated LEDs, Opal Diffuser Lens, Emergency Battery Backup
  • Fixture Warranty 5 yr.
  • LED Replacement For 2 Lamp T8 17W
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms