Skip Content

NC
GE LIGHTING

Recessed Troffer, 3500K, Lumens 3300, Fixture Rated Life 50,000 hr.

  • Item # 35YF34
  • My Part #
  • Mfr. Model # LBR22A033MM835VQLTWHTEEL
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED Recessed Troffer,3500K,3325 lm,41W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $568.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 18.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Perfect for new construction, remodel, or retrofit projects, this troffer delivers bright, even LED light to a wide range of office, healthcare, and commercial applications. Installation in T-bar ceiling grids is quick and easy. The hinged diffuser panel makes it possible to replace the light engine and driver without disrupting the drop ceiling.

View More

Technical Specs

  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Light Technology LED
  • Lighting Certification DLC 4.0
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Color Temp. 3500K
  • Color Rendering Index 80
  • Max. Fixture Wattage 41.0
  • Lumens Per Watt 97.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 23-45/64"
  • Fixture Width 23-45/64"
  • Fixture Height 4-1/2"
  • Fixture Item Recessed Troffer
  • Standards UL, CE
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.