Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

2000 Watts Metal Halide HID Lamp, T9, #10 Spade, 17,000 Lumens, 4000K Bulb Color Temp.

  • Item# 5XN33
  • Mfr. Model# MQI2000T940
  • Catalog Page# N/A
  • UNSPSC# 39101605
2000 Watts Metal Halide HID Lamp, T9, #10 Spade, 17,000 Lumens, 4000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

View More

Technical Specs

  • Item HID Lamp
  • Bulb Shape T9
  • Bulb Base Type #10 Spade
  • Watts 2000
  • Bulb Color Temp. 4000K
  • Lumens 17,000
  • Max. Overall Bulb Length 10"
  • Shatter-Resistant No
  • Bulb Designation MQI/2000/T9/40
  • Bulb Technology Metal Halide
  • Light Appearance 4000 to 4999K, Cool White
  • Bulb Type High Output
  • Color Rendering Index 65
  • Bulb Finish Clear
  • Average Bulb Life 3000 hr.
  • Bulb Operating Position Horizontal +/-15 Degrees
  • For Enclosed Fixtures Yes
  • ANSI Code M134
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions