Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

Plug-In CFL, Dimmable, 4100K, 26W

  • Item# 2D047
  • Mfr. Model# F26DBXSPX41/4P
  • Catalog Page# N/A
  • UNSPSC# 39101619
Plug-In CFL,Dimmable,4100K,26W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plug-In CFL
  • Overall Bulb Shape T
  • Incandescent Equivalent Wattage 100
  • Watts 26
  • Bulb Shape T4
  • Bulb Tone Cool
  • Max. Overall Bulb Length 6-3/8"
  • Shatter-Resistant No
  • Bulb Color Temp. 4100K
  • Voltage 120
  • Average Bulb Life 12,000 hr.
  • Bulb Designation F26DBX/4P
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.