Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GE LIGHTING

Trade Number 9003 Miniature Automotive Light Bulb, T4-3/4, P43T-38, 13 Volt, 1736 Lumens

  • Item # 29YL33
  • My Part #
  • Mfr. Model # 89139
  • Catalog Page # N/A
  • UNSPSC # 25172901
Trade Number 9003 Miniature Automotive Light Bulb, T4-3/4, P43T-38, 13 Volt, 1736 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this miniature, gas-filled lamp for automotive headlight applications.

View More

Technical Specs

  • Item Miniature Automotive Light Bulb
  • Overall Bulb Shape T
  • Trade Number 9003
  • Bulb Shape T4-3/4
  • Bulb Base Type P43T-38
  • Voltage 13
  • Bulb Primary Application Automotive
  • Bulb Type Miniature
  • Average Bulb Life 200 hr.
  • Lumens 1736
  • Light Technology Incandescent
  • Bulb Finish Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.