Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

8-1/4" Frosted ED28 HID Lamp, 250 Watts, 11,200 Lumens

  • Item# 2V449
  • Mfr. Model# HR250DX37
  • Catalog Page# 630
  • UNSPSC# 39101615
8-1/4" Frosted ED28 HID Lamp, 250 Watts, 11,200 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $50.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape ED
  • Bulb Shape ED28
  • Bulb Base Type Mogul Screw (E39)
  • Watts 250
  • Bulb Color Temp. 3900K
  • Lumens 11,200
  • Max. Overall Bulb Length 8-1/4"
  • Shatter-Resistant No
  • Bulb Designation HR250DX37
  • Bulb Technology Mercury Vapor
  • Color Rendering Index 50
  • Light Bulb Dia. 3-1/2"
  • Bulb Finish Frosted
  • Average Bulb Life 20,000 hr.
  • Bulb Operating Position U
  • For Enclosed Fixtures Yes
  • ANSI Code H37
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.