Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

Linear Fluorescent Lamp, Single Pin (Fa8) Base Type, 96" Length, 30,000 hr. Average Bulb Life

  • Item# 6XT72
  • Mfr. Model# F96T8/XL/SPX35
  • Catalog Page# N/A
  • UNSPSC# 39101605
Linear Fluorescent Lamp, Single Pin (Fa8) Base Type, 96" Length, 30,000 hr. Average Bulb Life close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Linear Fluorescent Tube Length 96"
  • Watts 59
  • Bulb Tone Neutral
  • Bulb Color Temp. 3500K
  • Average Bulb Life 30,000 hr.
  • Shatter-Resistant No
  • Bulb Designation F96T8/XL/SPX35
  • Case Quantity 24
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.