Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

96" 75 Watts T12 Very Cool Linear Fluorescent Lamp, 12,000 hr.

  • Item# 6V001
  • Mfr. Model# F96T12/SPX50
  • Catalog Page# N/A
  • UNSPSC# 39101605
96" 75 Watts T12 Very Cool Linear Fluorescent Lamp, 12,000 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T12
  • Linear Fluorescent Tube Length 96"
  • Watts 75
  • Bulb Tone Very Cool
  • Bulb Color Temp. 5000K
  • Average Bulb Life 12,000 hr.
  • Shatter-Resistant No
  • Bulb Designation F96T12/SPX50
  • Case Quantity 15
  • ANSI Code 3007-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.