Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

96" x 19/32" x 45/64" Light Guide, Blue

  • Item# 26JT19
  • Mfr. Model# GEBLXNLG15
  • Catalog Page# N/A
  • UNSPSC# 39111605
96" x 19/32" x 45/64" Light Guide, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Light Guide
  • Length 96"
  • Width 19/32"
  • Height 45/64"
  • Temp. Range -40 Degrees to 55 Degrees C
  • Housing Finish Blue
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms