Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

LED Lamp, PAR20, 7W, 3000K, 20deg., E26

  • Item# 6XWJ2
  • Mfr. Model# LED7DP20B830/20
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Lamp, PAR20, 7W, 3000K, 20deg., E26 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Lamps and Bulbs

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR/BR
  • Bulb Shape PAR20
  • Bulb Base Type Medium Screw (E26)
  • Watts 7
  • LED Replacement For 50W HAL
  • Bulb Color Temp. 3000K
  • Bulb Technology LED
  • Light Color Warm
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 330
  • Max. Overall Bulb Length 3-1/2"
  • Light Bulb Dia. 2-1/2"
  • Bulb Beam Angle 20 Degrees
  • Bulb Designation LED7DP20B830/20
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None