Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

LED Lamp, MR16,7.0W, 3000K, 25deg., GX5.3

  • Item# 16X196
  • Mfr. Model# LED7DMR16/830/25
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Lamp,MR16,7.0W,3000K,25deg.,GX5.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Lamps and Bulbs

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape MR/JDR
  • Bulb Shape MR16
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type 2-Pin (GX5.3)
  • Watts 7.0
  • LED Replacement For 35W HAL
  • Bulb Color Temp. 3000K
  • Bulb Technology LED
  • Light Color Warm
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Color Tuning No
  • Voltage 12
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 390
  • Max. Overall Bulb Length 1-29/32"
  • Light Bulb Dia. 2"
  • Bulb Beam Angle 25 Degrees
  • Bulb Designation LED7/DMR16/830/25
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms