Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

LED Roadway Light, 130W, 10300L

  • Item# 12C683
  • Mfr. Model# ERS20HXCX5402GRAY
  • Catalog Page# N/A
  • UNSPSC# 39111603
LED Roadway Light,130W,10300L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,438.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Evolve™ LED Roadway Fixtures

• Rated avg. life: 50,000 hr. 70 CRI Operating temp.: -40° to 50°C 120/277V
Die-cast aluminum housing with 4-bolt slipfitter mounting and integral heat sink. Corrosion-resistant powder-paint finish.
UL and C-UL Listed for use in wet locations. IP65 rated. ANSI C136.25-2009 and RoHS compliant

View More

Technical Specs

  • Item LED Roadway Light
  • Fixture Voltage 120 to 277
  • Color Temp. 4000K
  • Lumens Per Watt 79.0
  • Lumens 10,300
  • Fixture Height 5-1/4"
  • Fixture Width 15-1/4"
  • Fixture Length 32-1/4"
  • Housing Finish Gray
  • Housing Material Die Cast Aluminum
  • Light Distribution Asym. (Luminance Photo.)
  • Mounting Pole Mounted
  • CRI 70
  • Fixture Lens Material Acrylic
  • Description/Special Features 10,300 Lumens, 79 Lumens Per Watt
  • Standards UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant
  • Warranty 5 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.