Skip Content

DV
GE LIGHTING

106 Watt LED Roadway Light, 9000 Lumens, 5700K Color Temp., 50,000 hr. Fixture Rated Life

  • Item # 12C680
  • My Part #
  • Mfr. Model # ERS20FXCX5572GRAY
  • Catalog Page # N/A
  • UNSPSC # 39111603
LED Roadway Light,106W,8900 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Evolve™ LED Roadway Fixtures

• Rated avg. life: 50,000 hr. 70 CRI Operating temp.: -40° to 50°C 120/277V
Die-cast aluminum housing with 4-bolt slipfitter mounting and integral heat sink. Corrosion-resistant powder-paint finish.
UL and C-UL Listed for use in wet locations. IP65 rated. ANSI C136.25-2009 and RoHS compliant

View More

Technical Specs

  • Item LED Roadway Light
  • Watts 106
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Color Temp. 5700K
  • Lumens Per Watt 84.0
  • Lumens 9000
  • Fixture Height 5-1/4"
  • Fixture Width 15-1/4"
  • Fixture Length 32-1/4"
  • Housing Finish Gray
  • Housing Material Die Cast Aluminum
  • Light Distribution Asym. (Luminance Photo.)
  • Mounting Pole Mounted
  • CRI 70
  • Fixture Lens Material Acrylic
  • Description/Special Features 8900 Lumens, 84 Lumens Per Watt
  • Standards UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant
  • Warranty 5 yr.
  • LED Replacement For 250W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products