Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

LED Post Top, 88W, 4000L

  • Item# 12C690
  • Mfr. Model# EPCC0A341P4PBLCK
  • Catalog Page# 590
  • UNSPSC# 39111605
LED Post Top,88W,4000L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Post Top Fixtures

Product Details

Evolve™ LED Post-Top Fixtures

• Rated avg. life: 50,000 hr. Color temp.: 4100K 65 CRI Operating temp.: -40° to 50°C 120/277V
High-quality energy-efficient outdoor lighting comes in choice of 3 designs to match the look of your property. Post-top 3" O.D. mounting held in-place with set screws. Aluminum housing with corrosion-resistant powder-paint finish.
UL and C-UL Listed for use in wet locations. IP65 rated. ANSI C136.25-2009 and RoHS compliant.

View More

Technical Specs

  • Item Post Top
  • Housing Material Die Cast Aluminum
  • Light Distribution Cont.-Asym. (Type III)
  • CRI 65
  • Width 25-1/2"
  • Height 30"
  • Lumens 4000
  • Voltage 120-277
  • Lumens Per Watt 45.0
  • Mounting 3" Pole Mount
  • Lens Material Acrylic
  • Standards UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant
  • Warranty 5 Year
  • Color Temp. 4100K
  • LED Replacement For 100W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.