Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

LED Post Top, 86W, 4630L

  • Item# 12C687
  • Mfr. Model# EPAS0C5A41B4FBLCK
  • Catalog Page# 590
  • UNSPSC# 39111605
LED Post Top,86W,4630L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,415.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Evolve™ LED Post-Top Fixtures

• Rated avg. life: 50,000 hr. Color temp.: 4100K 65 CRI Operating temp.: -40° to 50°C 120/277V
High-quality energy-efficient outdoor lighting comes in choice of 3 designs to match the look of your property. Post-top 3" O.D. mounting held in-place with set screws. Aluminum housing with corrosion-resistant powder-paint finish.
UL and C-UL Listed for use in wet locations. IP65 rated. ANSI C136.25-2009 and RoHS compliant.

View More

Technical Specs

  • Item Post Top
  • Housing Material Die Cast Aluminum
  • Light Distribution Avery-Sym. (Type V)
  • CRI 65
  • Width 16"
  • Height 38"
  • Lumens 4630
  • Voltage 120-277
  • Lumens Per Watt 54.0
  • Mounting Pole Mounted
  • Lens Material Acrylic
  • Standards UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant
  • Warranty 5 Year
  • Color Temp. 4100K
  • LED Replacement For 150W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.