Skip Content

TP
GE LIGHTING

LED Linear Luminaire,4000K,3450lm,48in.

  • Item # 48TL77
  • My Part #
  • Mfr. Model # ALC501T47D4SNVSTKNW
  • Catalog Page # N/A
  • UNSPSC # 39111508
LED Linear Luminaire,4000K,3450lm,48in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $267.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Recommended for low bay lighting applications at 20 ft. or lower, the Albeo™ ALC5 Series LED luminaire is ideal for use in office, health, retail, educational, and data center settings. Compact and sleek, it has a rugged extruded aluminum housing with a white polyester powder coat. The precision lens system provides optimized illumination for open floor plan and aisle layouts. Match it with motion, daylight, and wireless controls (available separately) for increased energy savings.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Strip Light
  • Nominal Length 48"
  • Nominal Width 2-13/32"
  • Nominal Height 4-13/64"
  • Linkable Up To 150 Fixtures
  • Max. Fixture Wattage 41.0
  • Lamp Watts - Fixtures 41.0
  • Fixture Voltage 120/227
  • Lumens 3450
  • Color Temp. 4000K
  • Color Rendering Index 70
  • Dimmable Yes
  • Lumens Per Watt 150.0
  • Light Technology LED
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Number of Light Bars 1
  • Lighting Certification DesignLights Consortium (DLC)
  • Light Color Cool White
  • Fixture Rated Life 100,000 hr.
  • Fixture Housing Color White
  • Fixture Housing Material Aluminum
  • Fixture Temp. Range -30 Degrees to 55 Degrees C
  • Fixture Warranty 5 yr. Limited Warranty
  • LED Replacement For 1 Lamp LFL
  • Includes Diffused Lens
  • Standards UL1598, UL8750
  • For Use With Low Bay Applications
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
  • Item LED Linear Luminaire
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.